
Board Connector, 13 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black
Mfr # 901230113
Zoro # G705890910
product price: $0.54
/eaSold in multiples of 278 for $150.12
Key Features
Max. Temp.
105°C
Application
Signal
Series
90123
Standards
UL E29179
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901230113
Zoro #
G705890910
UPC #
-
Country of Origin
Singapore
Details
Max. Temp.
105°C
Application
Signal
Series
90123
Standards
UL E29179
Color
Black
Hole Center to Center
2.54 mm
Material
Polyphenylene Oxide
Connector Type
Receptacle
Number of Rows
1
Flammability Rating
UL 94V-1
Number of Contacts
13
Glow-Wire Capable
No
Product Name
C-Grid III
Stackable
Yes
Flammability
94V-1
Material - Resin
PPO
UL
E29179
Pitch - Mating Interface
2.54mm
Circuits (maximum)
13
Temperature Range - Operating
-55° to +105°C
Description
Board Connector, 13 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.