Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 132 Contact(S), 11 Row(S), Female, Right Angle, 0.073 Inch Pitch, Press Fit

  • Mfr # 757105006

  • Zoro # G505891711


product price: $40.15
/ea
Sold in multiples of 2 for $80.30

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Coplanar, Daughtercard
Series
75710
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757105006
Zoro #
G505891711
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.00mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
80°C
Application
Coplanar, Daughtercard
Series
75710
Standards
UL E29179
Hole Center to Center
1.85 mm, 3.7 mm (Mating Interface); 1 mm, 2.7 mm (Termination Interface)
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Color
Black
Material
High Temperature Thermoplastic
Number of Contacts
132
Number of Rows
11
Contact Finish
Gold Plated
Current Rating
1 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Pitch - Mating Interface
1.85mm, 3.70mm
Shielded
No
Plating min - Mating
0.762µm
Keying to Mating Part
None
Product Name
GbX I-Trac
Orientation
Right Angle
Material - Plating Mating
Gold
Number of Columns
6
UL
E29179
Guide to Mating Part
Yes
Flammability
94V-0
Material - Metal
High Performance Alloy (HPA)
Polarized to PCB
Yes
Durability (mating cycles max)
200
Temperature Range - Operating
-55° to +80°C
PCB Retention
Yes
Current - Maximum per Contact
1.0A
Material - Resin
High Temperature Thermoplastic
PCB Locator
Yes
Data Rate
12.0 Gbps
Number of Pairs
Open Pin Field
Voltage - Maximum
120V AC (RMS)/DC
Component Type
PCB Receptacle
Material - Plating Termination
Tin
Stackable
No
First Mate / Last Break
No
Circuits (Loaded)
132

Description

Board Connector, 132 Contact(S), 11 Row(S), Female, Right Angle, 0.073 Inch Pitch, Press Fit Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.