Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal,

  • Mfr # 22041141

  • Zoro # G305892284


product price:  $0.47
/ea
Sold in multiples of 200 for $94.00

Key Features

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
5045
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22041141
Zoro #
G305892284
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
5.08 µm
PC Tail Length
3.40mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
5045
Standards
UL E29179
Material
Polyamide
Color
Natural
Hole Center to Center
2.5 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
3 A
Number of Rows
1
Number of Contacts
14
Polarized to PCB
No
Glow-Wire Capable
No
Material - Metal
Brass
First Mate / Last Break
No
Lock to Mating Part
Yes
Breakaway
No
PCB Locator
No
Product Name
KK,Mini-Latch
Stackable
No
Material - Plating Mating
Tin
Orientation
Vertical
Durability (mating cycles max)
30
Pitch - Mating Interface
2.50mm
Guide to Mating Part
No
Component Type
PCB Header
Circuits (Loaded)
14
Flammability
94V-0
Keying to Mating Part
None
Material - Resin
Polyamide
Plating min - Mating
5.080µm
Shrouded
Partial
UL
E29179
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-40° to +105°C
Material - Plating Termination
Tin
PCB Retention
None

Description

Board Connector, 14 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.