Board Connector, 15 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22292151

  • Zoro # G505892046


product price: $1.65
/ea
Sold in multiples of 53 for $87.45

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
6410
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22292151
Zoro #
G505892046
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.508 µm
PC Tail Length
3.56mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
6410
Standards
CSA Certified; UL E29179
Color
Natural
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Nylon
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Terminal Finish
Tin Plated
Current Rating
4 A
Number of Contacts
15
Circuits (Loaded)
15
Temperature Range - Operating
See Product Specification
Component Type
PCB Header
CSA
LR19980
Glow-Wire Capable
No
Current - Maximum per Contact
4.0A
Material - Resin
Nylon
Lock to Mating Part
Yes
Material - Metal
Brass
PCB Locator
No
Pitch - Mating Interface
2.54mm
Guide to Mating Part
No
Breakaway
No
Color - Resin
Natural (White)
Material - Plating Mating
Gold
Max-Temp
235
Orientation
Vertical
Keying to Mating Part
None
Polarized to PCB
No
Plating min - Mating
0.508µm
Max-Duration
5
First Mate / Last Break
No
Product Name
KK 254
Material - Plating Termination
Tin
Shrouded
Partial
Stackable
No
PCB Retention
None
Flammability
94V-0
UL
E29179
Polarized to Mating Part
Yes

Description

Board Connector, 15 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Polarized Lck, Red Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.