
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal
Mfr # 50579702
Zoro # G505892756
product price: $0.22
/eaSold in multiples of 400 for $88.00
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50579702
Zoro #
G505892756
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Color
Black
Material
Polyester Alloy
Hole Center to Center
2.54 mm
Number of Contacts
2
Flammability Rating
UL 94V-0
Number of Rows
1
Circuits (maximum)
2
Flammability
94V-0
Pitch - Mating Interface
2.54mm
Glow-Wire Capable
No
Stackable
No
Lock to Mating Part
Yes
Product Name
SL
Temperature Range - Operating
-40° to +105°C
UL
E29179
CSA
LR19980
Keying to Mating Part
Yes
Material - Resin
Polyester Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.