Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.2 Inch Pitch, Crimp Terminal, Polarized Lck,

  • Mfr # 10221022

  • Zoro # G905786051


product price: $0.19
/ea
Sold in multiples of 569 for $108.11

Key Features

Color
Natural
Insulation Material
Nylon
Application
Signal
Series
5198
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10221022
Zoro #
G905786051
UPC #
-
Country of Origin
China

Details

Item
SPOX
Color
Natural
Insulation Material
Nylon
Application
Signal
Series
5198
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
105 Degrees F
UL 94 Flammability Rating
V-2
Number of Rows
1
Temperature Range - Operating
-40° to +105°C
Color - Resin
Natural
CSA
LR19980
Glow-Wire Capable
No
Pitch - Mating Interface
5.08mm
UL
E29179
Material - Resin
Nylon
Gender
Receptacle
Circuits (maximum)
2
Product Name
SPOX
Flammability
94V-2
Stackable
Yes
Maximum Conductors
2

Description

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.2 Inch Pitch, Crimp Terminal, Polarized Lck, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.