Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 2 Contact(S), 1 Row(S), Female, Straight, 0.079 Inch Pitch, Crimp Terminal,

  • Mfr # 510050200

  • Zoro # G505893432


product price: $0.18
/ea
Sold in multiples of 550 for $99.00

Key Features

Application
Signal, Wire-to-Wire
Series
51005
Lock to Mating Part
None
Circuits (maximum)
2
Temperature Range - Operating
-40° to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510050200
Zoro #
G505893432
UPC #
-
Country of Origin
Japan

Details

Application
Signal, Wire-to-Wire
Series
51005
Lock to Mating Part
None
Circuits (maximum)
2
Temperature Range - Operating
-40° to +105°C
Color - Resin
Natural
Material - Resin
Polyester
Flammability
94V-0
Pitch - Mating Interface
2.00mm
Stackable
No
Glow-Wire Capable
No
Number of Rows
1
Gender
Receptacle
Current - Maximum per Contact
2.0A
CSA
LR19980
UL
E29179

Description

Board Connector, 2 Contact(S), 1 Row(S), Female, Straight, 0.079 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.