Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 20 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22122204

  • Zoro # G005892324


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
7478
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22122204
Zoro #
G005892324
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.508 µm
PC Tail Length
3.58mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
7478
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Natural
Terminal Type
Through Hole
Material
Nylon
Terminal Finish
Gold Plated
Number of Contacts
20
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
4 A
Contact Finish
Gold Plated
Durability (mating cycles max)
50
Lock to Mating Part
Yes
Max-Temp
235
Plating min - Mating
0.508µm
Flammability
94V-0
CSA
LR19980
Material - Resin
Nylon
Polarized to Mating Part
Yes
Material - Metal
Brass
Polarized to PCB
Yes
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Circuits (Loaded)
20
PCB Locator
No
Color - Resin
Natural (White)
Glow-Wire Capable
No
Pitch - Mating Interface
2.54mm
Shrouded
Partial
Breakaway
No
Component Type
PCB Header
Temperature Range - Operating
See Product Specification
Stackable
Yes
Orientation
Right Angle
PCB Retention
None
Max-Duration
5
Product Name
KK 254
UL
E29179
Material - Plating Termination
Gold

Description

Board Connector, 20 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.