Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901310930

  • Zoro # G105891210


product price: $3.79
/ea
Sold in multiples of 24 for $90.96

Key Features

Max. Temp.
125°C
Max. Voltage
350V
Application
Signal, Wire-to-Board
Series
90131
Standards
CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901310930
Zoro #
G105891210
UPC #
-
Country of Origin
India

Dimensions

PC Tail Length
2.90mm

Details

Max. Temp.
125°C
Max. Voltage
350V
Application
Signal, Wire-to-Board
Series
90131
Standards
CSA Certified
Terminal Type
Through Hole
Features
Breakaway
Color
Black
Hole Center to Center
2.54 mm
Material
Polyester
Number of Rows
2
Number of Contacts
20
Terminal Finish
Tin Plated
Current Rating
3 A
Contact Finish
Gold Plated
Material - Plating Termination
Tin
Pitch - Mating Interface
2.54mm
Circuits (Loaded)
20
Stackable
Yes
Component Type
PCB Header
Shrouded
No
CSA
LR19980
PCB Retention
None
PCB Locator
No
Material - Metal
Brass
First Mate / Last Break
No
Orientation
Vertical
Material - Plating Mating
Gold
Product Name
C-Grid III
Polarized to Mating Part
No
Breakaway
Yes
Guide to Mating Part
No
Material - Resin
Polyester
Glow-Wire Capable
No
Polarized to PCB
No
Temperature Range - Operating
-55° to +125°C
Lock to Mating Part
None
Keying to Mating Part
None
Current - Maximum per Contact
3.0A

Description

Board Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.