Board Connector, 22 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22284221

  • Zoro # G105892187


product price: $0.94
/ea
Sold in multiples of 104 for $97.76

Key Features

Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Orientation
Vertical
PCB Locator
No
Termination Interface Style
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22284221
Zoro #
G105892187
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
3.05mm
PCB Thickness - Recommended
1.60mm

Details

Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Orientation
Vertical
PCB Locator
No
Termination Interface Style
Through Hole
CSA
LR19980
Polarized to PCB
No
Material - Resin
High Temperature Thermoplastic
Material - Plating Mating
Tin
Max-Temp
235
First Mate / Last Break
No
Voltage - Maximum
500V
Current - Maximum per Contact
4.0A
Polarized to Mating Part
No
Temperature Range - Operating
See Product Specification
Max-Duration
5
Stackable
No
PCB Retention
None
Shrouded
No
Glow-Wire Capable
No
UL
E29179
Color - Resin
Black
Pitch - Mating Interface
2.54mm
Lock to Mating Part
None
Guide to Mating Part
No
Breakaway
Yes
Product Name
KK 254
Max-Cycle
1
Component Type
PCB Header
Flammability
94V-0
Number of Rows
1
Durability (mating cycles max)
25
Circuits (Loaded)
22
Keying to Mating Part
None

Description

Board Connector, 22 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.