Zoro Homepage

Board Connector, 24 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black

  • Mfr # 430452429

  • Zoro # G705893256


product price: $8.19
/ea
Sold in multiples of 15 for $122.85

Key Features

Max. Voltage
600V
Max. Temp.
260°C
Application
Power, Wire-to-Board
Series
43045
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430452429
Zoro #
G705893256
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
Mated Height
17.64mm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.18mm

Description

Board Connector, 24 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.