Zoro Homepage

Board Connector, 26 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal,

  • Mfr # 908160026

  • Zoro # G605890843


product price: $2.25
/ea
Sold in multiples of 55 for $123.75

Key Features

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90816
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908160026
Zoro #
G605890843
UPC #
-
Country of Origin
Ireland

Dimensions

Contact Plating Thickness
0.076 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
1.05mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90816
Material
Nylon
Color
Black
Hole Center to Center
1.27 mm
Features
Surface Mount Compatible
Terminal Type
Surface Mount
Terminal Finish
Nickel Plated
Current Rating
1.2 A
Number of Rows
1
Number of Contacts
26
Contact Finish
Tin Plated
Polarized to Mating Part
Yes
Guide to Mating Part
No
Orientation
Vertical
Material - Plating Termination
Nickel
Pitch - Mating Interface
1.27mm
Circuits (Loaded)
26
Stackable
No
Shrouded
Partial
PCB Retention
None
Plating min - Mating
0.076µm
Material - Metal
Brass
Component Type
PCB Header
PCB Locator
Yes
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +105°C
First Mate / Last Break
No
Breakaway
No
Current - Maximum per Contact
1.2A
Material - Plating Mating
Tin
Product Name
Picoflex
Polarized to PCB
Yes
Lock to Mating Part
Yes
Material - Resin
Nylon
Durability (mating cycles max)
5

Description

Board Connector, 26 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.