Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal,

  • Mfr # 15911262

  • Zoro # G305892222


product price: $2.55
/ea
Sold in multiples of 40 for $102.00

Key Features

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal, Wire-to-Board
Series
71308
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15911262
Zoro #
G305892222
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal, Wire-to-Board
Series
71308
Standards
CSA Certified; UL E29179
Features
Breakaway
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
26
Number of Rows
2
Flammability Rating
UL 94V-0
Current Rating
3 A
Lock to Mating Part
None
CSA
LR19980
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +120°C
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
PCB Locator
Yes
Max-Cycle
3
Orientation
Vertical
Current - Maximum per Contact
3.0A
Product Name
C-Grid
Stackable
Yes
Breakaway
Yes
Shrouded
No
Max-Duration
30
UL
E29179
Material - Plating Termination
Tin
Component Type
PCB Header
Material - Metal
Phosphor Bronze
Durability (mating cycles max)
50
Pitch - Mating Interface
2.54mm
Polarized to Mating Part
No
Max-Temp
260
Circuits (Loaded)
26
Plating min - Mating
0.381µm
Polarized to PCB
No
PCB Retention
Yes
Material - Plating Mating
Gold

Description

Board Connector, 26 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.