
Board Connector, 3 Contact(S), 1 Row(S), Male, 0.079 Inch Pitch, Crimp Terminal, Plug
Mfr # 510060300
Zoro # G905893599
product price: $0.22
/eaSold in multiples of 455 for $100.10
Key Features
Application
Signal, Wire-to-Wire
Series
51006
Number of Rows
1
Pitch - Mating Interface
2.00mm
Color - Resin
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510060300
Zoro #
G905893599
UPC #
-
Country of Origin
Japan
Details
Application
Signal, Wire-to-Wire
Series
51006
Number of Rows
1
Pitch - Mating Interface
2.00mm
Color - Resin
Natural
CSA
LR19980
Circuits (maximum)
3
Temperature Range - Operating
-40° to +105°C
Stackable
No
UL
E29179
Glow-Wire Capable
No
Current - Maximum per Contact
2.0A
Lock to Mating Part
None
Material - Resin
Polyester
Flammability
94V-0
Gender
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.