
Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Locking, Black
Mfr # 1718140003
Zoro # G005789938
product price: $0.33
/eaSold in multiples of 300 for $99.00
Key Features
Color
Black
Insulation Material
Nylon
Max. Voltage
250V
Maximum Voltage
250 V
Application
Power, Signal, Wire-to-Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1718140003
Zoro #
G005789938
UPC #
-
Country of Origin
India
Dimensions
PCB Thickness - Recommended
1.60mm
Description
Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.