Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, Solder Terminal

  • Mfr # 353280360

  • Zoro # G705893393


product price: $0.12
/ea
Sold in multiples of 800 for $96.00

Key Features

Application
Power, Wire-to-Board
Series
35328
Stackable
No
Polarized to Mating Part
Yes
Current - Maximum per Contact
7.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353280360
Zoro #
G705893393
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.40mm

Details

Application
Power, Wire-to-Board
Series
35328
Stackable
No
Polarized to Mating Part
Yes
Current - Maximum per Contact
7.0A
Plating min - Mating
5.080µm
Material - Plating Mating
Tin
First Mate / Last Break
No
PCB Retention
None
Lock to Mating Part
Yes
Material - Resin
Nylon
Circuits (Loaded)
3
Number of Rows
1
Orientation
Vertical
CSA
LR19980
Breakaway
No
Voltage - Maximum
250V
UL
E29179
Color - Resin
Natural
Component Type
PCB Header
Keying to Mating Part
None
Material - Plating Termination
Tin
PCB Locator
No
Polarized to PCB
No
Shrouded
Partial
Guide to Mating Part
No
Flammability
94V-0
Pitch - Mating Interface
7.92mm
Termination Interface Style
Through Hole
Durability (mating cycles max)
30
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.