Zoro Homepage

Board Connector, 30 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 559593030

  • Zoro # G905894121


product price: $1.69
/ea
Sold in multiples of 55 for $92.95

Key Features

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Standards
UL E29179
Color
Natural
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559593030
Zoro #
G905894121
UPC #
-
Country of Origin
Japan

Details

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Standards
UL E29179
Color
Natural
Hole Center to Center
2 mm
Terminal Type
Through Hole
Material
Polyester
Terminal Finish
Tin Plated
Number of Rows
2
Number of Contacts
30
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
3 A

Description

Board Connector, 30 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.