
Board Connector, 38 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,
Mfr # 559593830
Zoro # G905894107
product price: $2.25
/eaSold in multiples of 800 for $1,800.00
Key Features
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Standards
UL E29179
Material
Polyester
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559593830
Zoro #
G905894107
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Standards
UL E29179
Material
Polyester
Color
Natural
Terminal Type
Through Hole
Hole Center to Center
2 mm
Current Rating
3 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Rows
2
Number of Contacts
38
Description
Board Connector, 38 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, White Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.