Board Connector, 4 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

  • Mfr # 10897041

  • Zoro # G305787078


product price: $0.19
/ea
Sold in multiples of 450 for $85.50

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Signal, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10897041
Zoro #
G305787078
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.81 µm
PC Tail Length
2.79mm
PCB Thickness - Recommended
1.60mm

Details

Item
C-Grid
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Signal, Wire-to-Board
Current
3 A
Series
70280
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
245 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Number of Rows
2
Contact Finish
Tin Plated
Features
Breakaway
Max. Temp.
245°C
Hole Center to Center
2.54 mm
Current Rating
3 A
Number of Contacts
4
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Component Type
PCB Header
UL
E29179
Temperature Range - Operating
-40° to +105°C
Max-Cycle
1
Plating min - Mating
3.810µm
Stackable
Yes
Circuits (Loaded)
4
Material - Metal
Copper Alloy
Lock to Mating Part
None
Polarized to Mating Part
No
Flammability
94V-0
First Mate / Last Break
No
Max-Temp
245
Material - Plating Mating
Tin
PCB Retention
None
Breakaway
Yes
Polarized to PCB
No
Product Name
C-Grid
Current - Maximum per Contact
3.0A
Material - Plating Termination
Tin
PCB Locator
No
CSA
LR19980
Glow-Wire Capable
No
Max-Duration
5
Orientation
Vertical
Pitch - Mating Interface
2.54mm
Durability (mating cycles max)
25
Keying to Mating Part
None
Material - Resin
High Temperature Thermoplastic
Shrouded
No
Guide to Mating Part
No
Maximum Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.