Zoro Homepage

Board Connector, 5 Contact(S), 1 Row(S), Female, 0.2 Inch Pitch, Crimp Terminal, Plug

  • Mfr # 10011054

  • Zoro # G305784954


product price: $0.12
/ea
Sold in multiples of 714 for $85.68

Key Features

Color
Natural
Insulation Material
Nylon
Application
Power, Wire-to-Board
Series
3001
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10011054
Zoro #
G305784954
UPC #
-
Country of Origin
India

Details

Item
KK 508
Color
Natural
Insulation Material
Nylon
Application
Power, Wire-to-Board
Series
3001
UL 94 Flammability Rating
V-2
Number of Rows
1
Product Name
KK 508
Color - Resin
Natural
Pitch - Mating Interface
5.08mm
Temperature Range - Operating
See Product Specification
Circuits (maximum)
5
Flammability
94V-2
CSA
LR19980
UL
E29179
Gender
Receptacle
Material - Resin
Nylon
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.