Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 6 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Solder Terminal,

  • Mfr # 5031590600

  • Zoro # G005892607


product price: $0.45
/ea
Sold in multiples of 250 for $112.50

Key Features

Max. Temp.
105°C
Max. Voltage
100V
Application
Signal, Wire-to-Board
Series
503159
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5031590600
Zoro #
G005892607
UPC #
-
Country of Origin
Japan

Dimensions

PCB Thickness - Recommended
1.37mm, 1.80mm

Details

Max. Temp.
105°C
Max. Voltage
100V
Application
Signal, Wire-to-Board
Series
503159
Color
Beige
Material
Copper Alloy
Hole Center to Center
1.5 mm
Terminal Type
Through Hole
Current Rating
2 A
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Contacts
6
Number of Rows
1
Polarized to Mating Part
Yes
Durability (mating cycles max)
30
Component Type
PCB Receptacle
Pitch - Mating Interface
1.50mm
Lock to Mating Part
Yes
PCB Locator
Yes
Circuits (Loaded)
6
Material - Plating Termination
Tin
Guide to Mating Part
Yes
Keying to Mating Part
None
Product Name
CLIK-Mate
Glow-Wire Capable
No
Polarized to PCB
Yes
Material - Plating Mating
Tin
Orientation
Vertical
PCB Retention
Yes
Current - Maximum per Contact
2.0A
Stackable
No
Temperature Range - Operating
-40° to +105°C

Description

Board Connector, 6 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Solder Terminal, Locking, Beige Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.