Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 64 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 15445864

  • Zoro # G105892026


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Max. Voltage
250V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
71850
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15445864
Zoro #
G105892026
UPC #
800753604148
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.57mm
PC Tail Length
3.05mm

Details

Max. Voltage
250V
Max. Temp.
260°C
Application
Board-to-Board, Signal
Series
71850
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Black
Sub-Category
PCB Receptacles
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Number of Rows
2
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
2.5 A
Number of Contacts
64
Flammability Rating
UL 94V-0
Product Name
C-Grid
Material - Resin
High Temperature Thermoplastic
Current - Maximum per Contact
2.5A
PCB Retention
None
Durability (mating cycles max)
50
Component Type
PCB Receptacle
Material - Metal
Phosphor Bronze
Plating min - Mating
0.381µm
Max-Temp
260
CSA
LR19980
Glow-Wire Capable
No
Orientation
Vertical
UL
E29179
Polarized to PCB
No
Flammability
94V-0
PCB Locator
No
Material - Plating Mating
Gold
Circuits (Loaded)
64
Material - Plating Termination
Tin
Pitch - Mating Interface
2.54mm
Temperature Range - Operating
-40° to +105°C

Description

Board Connector, 64 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.