Zoro Homepage

Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator,

  • Mfr # 26481071

  • Zoro # G305892758


product price: $0.58
/ea
Sold in multiples of 150 for $87.00

Key Features

Max. Voltage
250V
Max. Temp.
235°C
Application
Board-to-Board, Power, Wire-to-Board
Series
41661
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26481071
Zoro #
G305892758
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
4.37mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
235°C
Application
Board-to-Board, Power, Wire-to-Board
Series
41661
Standards
CSA Certified; UL E29179
Current Rating
7 A
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
3.96 mm
Color
Black
Features
Breakaway
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Contacts
7
Number of Rows
1
Flammability Rating
UL 94V-0
Breakaway
Yes
Material - Plating Termination
Tin
Flammability
94V-0
Material - Resin
Polyester
Orientation
Vertical
Circuits (Loaded)
7
Keying to Mating Part
None
First Mate / Last Break
No
Durability (mating cycles max)
25
Temperature Range - Operating
See Product Specification
Product Name
KK 396
Glow-Wire Capable
No
UL
E29179
Material - Plating Mating
Tin
Max-Temp
235
Component Type
PCB Header
PCB Locator
No
Guide to Mating Part
No
Material - Metal
Brass
Polarized to Mating Part
Yes
PCB Retention
None
Current - Maximum per Contact
7.0A
Pitch - Mating Interface
3.96mm
Polarized to PCB
No
Stackable
No
CSA
LR19980
Max-Duration
5
Lock to Mating Part
None
Shrouded
Partial

Description

Board Connector, 7 Contact(S), 1 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.