
Board Connector, 8 Contact(S), 1 Row(S), 0.059 Inch Pitch, Locking, Black Insulator, Plug
Mfr # 5025780801
Zoro # G205893312
product price: $0.30
/eaSold in multiples of 400 for $120.00
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502578
Standards
UL E29179
Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025780801
Zoro #
G205893312
UPC #
-
Country of Origin
Japan
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502578
Standards
UL E29179
Material
PBT
Connector Type
Plug
Hole Center to Center
1.5 mm
Color
Black
Number of Rows
1
Flammability Rating
SC-0
Number of Contacts
8
Stackable
No
Lock to Mating Part
Yes
UL
E29179
Glow-Wire Capable
No
Polarized to Mating Part
Yes
Material - Resin
PBT
Circuits (maximum)
8
Pitch - Mating Interface
1.50mm
Product Name
CLIK-Mate
Keying to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.