Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal,

  • Mfr # 26602080

  • Zoro # G405892764


product price: $1.15
/ea
Sold in multiples of 90 for $103.50

Key Features

Max. Temp.
235°C
Max. Voltage
250V
Application
Board-to-Board, Power, Wire-to-Board
Series
41771
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26602080
Zoro #
G405892764
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
5.08 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.56mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Board-to-Board, Power, Wire-to-Board
Series
41771
Standards
CSA Certified; UL E29179
Hole Center to Center
3.96 mm
Color
Natural
Material
Polyester
Terminal Type
Through Hole
Number of Rows
1
Number of Contacts
8
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Current Rating
7 A
PCB Retention
None
Material - Plating Termination
Tin
Current - Maximum per Contact
7.0A
Material - Resin
Polyester
Breakaway
No
Temperature Range - Operating
See Product Specification
Material - Plating Mating
Tin
Orientation
Vertical
Lock to Mating Part
None
Flammability
94V-0
Durability (mating cycles max)
25
Component Type
PCB Header
Polarized to PCB
No
Circuits (Loaded)
8
Max-Duration
5
Plating min - Mating
5.080µm
Pitch - Mating Interface
3.96mm
Glow-Wire Capable
No
Shrouded
Partial
PCB Locator
No
Polarized to Mating Part
Yes
UL
E29179
Product Name
KK 396
Max-Temp
235
CSA
LR19980
Stackable
Yes
Material - Metal
Brass

Description

Board Connector, 8 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.