Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 1718571009

  • Zoro # G205790208


product price: $1.49
/ea
Sold in multiples of 55 for $81.95

Key Features

Color
Black
Insulation Material
Nylon
Max. Voltage
500V
Maximum Voltage
500 V
Application
Power, Signal, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1718571009
Zoro #
G205790208
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm

Details

Item
KK 254
Color
Black
Insulation Material
Nylon
Max. Voltage
500V
Maximum Voltage
500 V
Application
Power, Signal, Wire-to-Board
Current
4 A
Series
171857
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-1
Material
Nylon
Current Rating
4 A
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Max. Temp.
260°C
Features
Surface Mount Compatible
Number of Rows
1
Contact Finish
Gold Plated
Number of Contacts
9
Terminal Finish
Nickel Plated
Flammability Rating
UL 94V-1
CSA
LR19980
Flammability
94V-1
Material - Plating Termination
Nickel
Shrouded
Partial
Guide to Mating Part
No
Durability (mating cycles max)
25
Product Name
KK 254
Glow-Wire Capable
No
Circuits (Loaded)
9
Current - Maximum per Contact
4.0A
Component Type
PCB Header
PCB Locator
No
Max-Duration
30
First Mate / Last Break
No
Material - Resin
Nylon
PCB Retention
None
Orientation
Right Angle
Plating min - Mating
0.381µm
Stackable
No
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes
Max-Temp
260
Keying to Mating Part
None
Pitch - Mating Interface
2.54mm
Breakaway
No
Max-Cycle
3
Material - Plating Mating
Gold

Description

Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.