Zoro Homepage

Board Connector Adapter, 34 Contacts(Side1), 34 Contacts(Side2), Female-Male, Panel Mount

  • Mfr # 50650034

  • Zoro # G105893511


product price: $3.29
/ea
Sold in multiples of 500 for $1,645.00

Key Features

Series
70022
Standards
CSA Certified; UL E29179
Material
Polyester
Color
Black
Number of Contacts
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50650034
Zoro #
G105893511
UPC #
-
Country of Origin
Malaysia

Details

Series
70022
Standards
CSA Certified; UL E29179
Material
Polyester
Color
Black
Number of Contacts
34
Flammability Rating
UL 94V-0
CSA
LR19980
Lock to Mating Part
Yes
Flammability
94V-0
UL
E29179
Circuits (Loaded)
34
Material - Resin
Polyester
Product Name
SL
Component Type
Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.