Board To Board & Mezzanine Connectors 10Ckt R/A B-B Hous A Kt R/A B-B Hous Ass

  • Mfr # 524181010

  • Zoro # G005821829


product price:  $0.93
/ea
Sold in multiples of 150 for $139.50

Key Features

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
52418
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524181010
Zoro #
G005821829
UPC #
800753567993
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.914 µm
Mated Height
3.95mm
PCB Thickness - Recommended
1.60mm
Mated Width
6.00mm

Details

Max. Voltage
125V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
52418
Standards
UL E29179
Current Rating
1.5 A
Terminal Finish
Tin Plated
Number of Contacts
10
Sub-Category
PCB Receptacles
Color
Natural
Number of Rows
1
Material
Polyester
Contact Finish
Tin Plated
Hole Center to Center
2 mm
Terminal Type
Through Hole - Kinked Pin
Material - Metal
Phosphor Bronze
Polarized to PCB
No
Plating min - Mating
0.914µm
Circuits (Loaded)
10
UL
E29179
Material - Plating Mating
Tin
Durability (mating cycles max)
30
Material - Plating Termination
Tin
Material - Resin
Polyester
Current - Maximum per Contact
1.5A
Product Name
SlimStack
PCB Locator
No
Glow-Wire Capable
No
Component Type
PCB Receptacle
Orientation
Right Angle
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
2.00mm
PCB Retention
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.