Board To Board & Mezzanine Connectors 5P Impact Mezz 16Col Guide Left 38Mm

  • Mfr # 765303036

  • Zoro # G505821480


product price: $33.59
/ea
Sold in multiples of 3 for $100.77

Key Features

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Mezzanine
Series
76530
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765303036
Zoro #
G505821480
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.20mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Mezzanine
Series
76530
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Flammability Rating
UL 94V-0
Current Rating
0.75 A
Terminal Type
Through Hole - Compliant Pin
Number of Rows
15
Contact Finish
Gold Plated
Number of Contacts
240
Hole Center to Center
1.9 mm
Terminal Finish
Tin Plated
Current - Maximum per Contact
0.75A
Pitch - Mating Interface
1.90mm
Orientation
Vertical
Component Type
PCB Receptacle
First Mate / Last Break
No
Material - Metal
High Performance Alloy (HPA)
Plating min - Mating
0.762µm
Flammability
94V-0
Shielded
No
Impedance
100Ω
Data Rate
25.0 Gbps
Keying to Mating Part
None
PCB Locator
No
Guide to Mating Part
Yes
Number of Columns
16
Voltage - Maximum
30V AC (RMS)/DC
Circuits (Loaded)
240
Stackable
Yes
Temperature Range - Operating
-55° to +85°C
Product Name
Impact
UL
E29179
Number of Pairs
5
Polarized to PCB
Yes
PCB Retention
Yes
Material - Plating Termination
Tin
Durability (mating cycles max)
200
Material - Resin
High Temperature Thermoplastic
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.