Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BP D 4P M/MFE SK ST/90 #10 BK TPE 3M

  • Mfr # 1300642003

  • Zoro # G2088682


original price: $458.99
18% off
new price: $371.99
/ea
Free Shipping & Returns

Key Features

Temperature Range - Operating
-20° to +90°C
Series
130064
Material - Coupling Nut
Anodized Aluminum
Type
Double Ended
UL
E258922
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300642003
Zoro #
G2088682
UPC #
-
Country of Origin
United States

Dimensions

Cable Diameter
17.27mm (.680")
Wire Size (AWG)
10
Cable Length
3.0m (9.84')

Details

Temperature Range - Operating
-20° to +90°C
Series
130064
Material - Coupling Nut
Anodized Aluminum
Type
Double Ended
UL
E258922
Product Name
BradPower D-Size
IP Rating
IP67
Material - Connector Body
TPE
Voltage - Maximum
600V AC/DC
Connector End A
BradPower D-Size (1 3/8"-M35)
Coupling Style
Threaded
Poles
4
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Material - Cable Jacket
TPE
LED Indicator
No
Connector End B
BradPower D-Size (1 3/8"-M35)
Gender
Female-Male
Orientation
90° to Straight
Current - Maximum per Contact
32.0A
Wire/Cable Type
TC-ER
Keyway
Single
Color - Cable Jacket
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.