Zoro Homepage

CGrid Crp Conn Hsg DR FL Polz 12Ckt

  • Mfr # 90130-1112

  • Zoro # G2766413


product price: $1.95
/ea
Sold in multiples of 75 for $146.25

Key Features

Color
Black
Number of Rows
2
Maximum Voltage
350 V AC/DC
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90130-1112
Zoro #
G2766413
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.048 µm

Details

Color
Black
Number of Rows
2
Maximum Voltage
350 V AC/DC
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Standards
CSA Certified; UL E29179
Max. Temp.
235°C
Material
Polyester
Max. Voltage
350V AC/DC
Number of Contacts
12
Current Rating
3 A
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.