Zoro Homepage

CGrid DR Vt Pn 675290mm AuG 8Ckt

  • Mfr # 90131-1084

  • Zoro # G4031243


original price: $0.78
5% off
new price: $0.74
/ea
Sold in multiples of 97 for $71.78

Key Features

Breakaway
Yes
Number of Rows
2
Circuits (maximum)
8
PC Tail Length
2.90mm
Material - Resin
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90131-1084
Zoro #
G4031243
UPC #
-
Country of Origin
Indonesia

Dimensions

PC Tail Length
2.90mm
PCB Thickness - Recommended
1.60mm

Details

Breakaway
Yes
Number of Rows
2
Circuits (maximum)
8
Material - Resin
Polyester
Current - Maximum per Contact
3.0A
Circuits (Loaded)
8
Termination Interface: Style
Through Hole
Orientation
Vertical
Material - Plating Mating
Gold
Pitch - Mating Interface
2.54mm
Material - Plating Termination
Tin
Material - Metal
Brass
CSA
LR19980
Voltage - Maximum
350V AC/DC
Pitch - Termination Interface
2.54mm
Temperature Range - Operating
-55° to +125°C
Color - Resin
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.