Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CGrid SL Srd VHdr SR 120 TPg 15Au 3Ckt

  • Mfr # 70545-0037

  • Zoro # G4039153


product price: $1.15
/ea
Sold in multiples of 150 for $172.50

Key Features

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70545-0037
Zoro #
G4039153
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
250V
Maximum Voltage
250 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
260°C
Features
Surface Mount Compatible
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Number of Contacts
3
Current Rating
3 A
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.