Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit, 300V AC, 18A

  • Mfr # 245136-0205

  • Zoro # G500442574


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Voltage
300V AC
Amps
18A
Max. Wire Size
12 AWG
Pitch - Mating Interface
5.70mm
Circuits (Loaded)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245136-0205
Zoro #
G500442574
UPC #
-
Country of Origin
China

Dimensions

Max. Wire Size
12 AWG
Wire Insulation Diameter
8.80mm
Cable Length
0.50m
Wire Size AWG
12

Details

Item
Circuit
Voltage
300V AC
Amps
18A
Pitch - Mating Interface
5.70mm
Circuits (Loaded)
2
Current - Maximum per Contact
18.4A
Lock to Mating Part
Yes
Color - Resin
Black
Material - Plating Termination
Matte Tin
Gender
Female
Single Ended
No
Material - Resin
PBT
Plating min - Mating
0.381 µm
Material - Metal
Copper Alloy
Plating min - Termination
0.381 µm
Material - Plating Mating
Gold
Number of Rows
2
Net Weight
67.600/g
Termination Interface: Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.