Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Reel, 10 AWG, Yellow Reel Color, 20 ft Length

  • Mfr # 1300840318

  • Zoro # G2083030


product price: $1,440.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
20 ft
Wire Size
10 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300840318
Zoro #
G2083030
UPC #
786788792527
Country of Origin
Mexico

Dimensions

Retractable Cord Length
20 ft
Wire Size
10 AWG
Size
Primary Cord Entry: 1" NPT
Height
0.37m (14.50")
Width
244.35mm (9.620")
Depth
0.34m (13.50")

Details

Item
Cord Reel
Reel Color
Yellow
Tension Method
Ratchet Lock
Max. Amps
22A
Voltage
600V
Reel Mounting
Rigid
Features
Ratchet Drum Lock; 5° - 270° Guide Arm
Reel Material
Cast Aluminum
Standards
CSA LR29921; UL E22769
Finish
Powder Coating
Retraction Force
4 lb
Number of Conductors
3
Primary Cord/Cable Entry
1" NPT
UL
E22769
Guide Arm
5° increments over 270° Arc
CSA
LR29921
Series
130083
GFCI
No
Duty
Industrial
Product Name
POW-R-MITE

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.