
Crimp Wire Connector, 16 AWG Max, None Insulation, 16 A
Mfr # 7300.6243.1
Zoro # G005965684
product price: $7.65
/eaSold in multiples of 500 for $3,825.00
Key Features
Type
Crimp
Insulation Material
None
Current
16 A
Series
93601
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7300.6243.1
Zoro #
G005965684
UPC #
-
Country of Origin
Italy
Dimensions
Maximum Wire Size
16 AWG
Stripping Length
7.50mm
Details
Item
Crimp Wire Connector
Type
Crimp
Insulation Material
None
Current
16 A
Series
93601
Material
Copper
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Gold Plated
Number of Grooves
2
Material - Plating
Gold
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.