Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dc Power Cords Mega-Fit Cable Assy 8Ckt Dr 300Mm Blk

  • Mfr # 451360803

  • Zoro # G305984958


original price: $15.49
9% off
new price: $13.95
/ea
Sold in multiples of 10 for $139.50

Key Features

Type
Discrete Wire Assembly, High-Power Assembly
Cable Length
300.00mm
Application
Power, Wire-to-Board
Wire Insulation Diameter
3.90mm
Material - Metal
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451360803
Zoro #
G305984958
UPC #
-
Country of Origin
India

Dimensions

Cable Length
300.00mm
Wire Insulation Diameter
3.90mm
Wire Size AWG
12

Details

Type
Discrete Wire Assembly, High-Power Assembly
Application
Power, Wire-to-Board
Material - Metal
Copper Alloy
Circuits (Loaded)
8
Material - Plating Mating
Matte Tin
Voltage - Maximum
600V
Lock to Mating Part
Yes
Termination Interface: Style
Crimp or Compression
Current - Maximum per Contact
23.0A
Plating min - Termination
1.524µm
Material - Plating Termination
Matte Tin
Color - Resin
Black
Wire/Cable Type
UL 1015
Number of Rows
2
Material - Resin
Nylon
Plating min - Mating
1.524µm
Gender
Female-Female
Pitch - Mating Interface
5.70mm
Connector to Connector
Mega-Fit-to-Mega-Fit
Product Name
Mega-Fit
Single Ended
No
Series
45136
Overmolded
No
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.