
Dc Power Cords Minifit Tpa2 2Ckt Sr 75Mm Ots Cbl Assy
Mfr # 1451350200
Zoro # G205963992
product price: $3.69
/eaSold in multiples of 25 for $92.25
Key Features
Maximum Voltage
600 V
Current
11 A
Number of Ports
2
Connector Type
Female-Female
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1451350200
Zoro #
G205963992
UPC #
-
Country of Origin
India
Dimensions
Length
75 mm
Max. Insulation Dia.
3.14 mm
Contact Plating Thickness
2.5 µm
Details
Item
Wire Connector
Maximum Voltage
600 V
Current
11 A
Number of Ports
2
Connector Type
Female-Female
Color
Black
Material
Nylon
Type
Female-Female
Number of Contacts
2
Current Rating
11 A
Wire Range
16 AWG
Max. Voltage
600V AC/DC
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Number of Rows
1
Hole Center to Center
4.2 mm
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.