Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN/MMC-5P-24V-MM-ST-1M-PUR

  • Mfr # 1210360193

  • Zoro # G500442390


product price: $27.29
/ea
Sold in multiples of 80 for $2,183.20

Key Features

Material
Polypropylene
Type
Double Ended
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210360193
Zoro #
G500442390
UPC #
883906334772
Country of Origin
Unknown

Dimensions

Length
3.28 ft
Cable Length
1.0m (3.28')
Cable Diameter
5.72mm (.225")
Wire Size (AWG)
20

Details

Item
Micro-Change (M12),mPm
Material
Polypropylene
Type
Double Ended
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
Current
4 A
Color
Black
Maximum Operating Temperature
75 Degrees C
Max. Voltage
24V
Series
121036
Connector Type
Male-Male
IP Rating
IP65
Wire Range
22 AWG
Current Rating
4 A
Contact Finish
Gold Plated
Orientation
90° to Straight
Coupling Style
Threaded
Temperature Range - Operating
-25° to +75°C
Poles
5
Material - Contact
Copper Alloy
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Keyway
Single
Product Name
Micro-Change (M12),mPm
Connector End A
Brad mPm DIN A - 18mm
Connector End B
Micro-Change (M12)
Wire/Cable Type
PUR
Current - Maximum per Contact
4.0A
Material - Cable Jacket
PUR
LED Indicator
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.