Zoro Homepage

Duraclik Wire-To-Board 2-Way Terminal Position Assurance (Tpa) Retainer, 13 Circuits

  • Mfr # 5051521300

  • Zoro # G605964247


product price: $0.11
/ea
Sold in multiples of 900 for $99.00

Key Features

Type
Crimp or Compression
Insulation Material
PBT
Maximum Voltage
30 V
Application
Automotive
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051521300
Zoro #
G605964247
UPC #
-
Country of Origin
Japan

Details

Item
Terminal Position Assurance
Type
Crimp or Compression
Insulation Material
PBT
Maximum Voltage
30 V
Application
Automotive
Current
3 A
Series
505152
Standards
UL E152210
Maximum Operating Temperature
125 Degrees C
Material
PBT
Max. Temp.
125°C
Number of Rows
1
Terminal Type
Crimp or Compression
Number of Contacts
13
Current Rating
3 A
Current - Maximum per Contact
3.0A
Material - Resin
PBT
Product Name
DuraClik
Component Type
Terminal Position Assurance
Circuits (Loaded)
13
Temperature Range - Operating
-40° to +125°C
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Maximum Conductors
13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.