Zoro Homepage

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height,

  • Mfr # 2005280290

  • Zoro # G605790365


product price: $2.29
/ea
Sold in multiples of 3000 for $6,870.00

Key Features

Color
Beige
Max. Voltage
125V AC/DC
Maximum Voltage
125 V
Current
1 A
Series
200528
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005280290
Zoro #
G605790365
UPC #
191128825153
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Color
Beige
Max. Voltage
125V AC/DC
Maximum Voltage
125 V
Current
1 A
Series
200528
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
Max. Temp.
105°C
Number of Rows
1
Contact Finish
Gold over Nickel
Number of Contacts
29
Current Rating
1 A
Sub-Category
FFC/FPC Connectors
Hole Center to Center
1 mm
Terminal Finish
Gold over Nickel
Material - Metal
Phosphor Bronze
Stackable
No
Material - Plating Termination
Gold
Material - Plating Mating
Gold
Circuits (Loaded)
29
Durability (mating cycles max)
20
Temperature Range - Operating
-40° to +105°C
Polarized to PCB
Yes
PCB Mounting
Surface Mount
PCB Locator
No
Wire/Cable Type
FFC/FPC
Product Name
Easy-On
Pitch - Mating Interface
1.00mm
Orientation
Right Angle
PCB Retention
Yes
Material - Resin
Liquid Crystal Polymer
Current - Maximum per Contact
1.0A
Contact Position
Bottom
Plating min - Mating
0.051µm
Actuator Type
Front Flip
Voltage - Maximum
125V

Description

Easy-On Ffc/Fpc Connector, 1.00Mm Pitch, Fd19 Series, Right-Angle, Bottom Contact, 1.90Mm Height, 29 Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.