
Edgeline Esp 54Ckts 0062Pcb 30A30A
Mfr # 768611120
Zoro # G305926859
product price: $17.55
/eaSold in multiples of 5 for $87.75
Key Features
Color
Black
Max. Voltage
250V AC/DC
Series
76861
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
768611120
Zoro #
G305926859
UPC #
884982050242
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
High Speed Connector
Color
Black
Max. Voltage
250V AC/DC
Series
76861
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Max. Temp.
105°C
Contact Finish
Gold over Nickel
Number of Contacts
56
Terminal Type
Through Hole - Compliant Pin
Current Rating
1.5 A; 30 A
Hole Center to Center
0.8 mm
Sub-Category
Edge Card Connectors
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.