
Edgelock 2-ckt Hsg for 1.2mm PCB Thick
Mfr # 200890-0202
Zoro # G4030762
product price: $0.23
/eaSold in multiples of 368 for $84.64
Key Features
Color
Natural
Max. Voltage
125V
Series
200890
Standards
UL E29179
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200890-0202
Zoro #
G4030762
UPC #
191128189873
Country of Origin
Korea, Republic of
Details
Item
Wire-to-Edge-Card Signal System
Color
Natural
Max. Voltage
125V
Series
200890
Standards
UL E29179
Material
Nylon
Sub-Category
Edge Card Connectors
Terminal Type
Straddle Mount-Edge Card
Max. Temp.
105°C
Hole Center to Center
2 mm
Current Rating
3 A
Number of Contacts
2
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.