Zoro Homepage

Ffc 0.50 Type A 48 Ckts Lgt 30

  • Mfr # 151660513

  • Zoro # G005913159


product price: $1.75
/ea
Sold in multiples of 55 for $96.25

Key Features

Max. Voltage
60V AC
Max. Temp.
105°C
Series
15166
Length
0.031 m
Sub-Category
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151660513
Zoro #
G005913159
UPC #
884982850118
Country of Origin
Hungary

Dimensions

Length
0.031 m
Cable Length
30.00mm

Details

Item
Cable Jumpers
Max. Voltage
60V AC
Max. Temp.
105°C
Series
15166
Sub-Category
Cable
Hole Center to Center
0.5 mm
Number of Contacts
48
Current Rating
0.5 A
Circuits (Loaded)
48
Product Name
Premo-Flex FFC Jumper
Material - Plating Mating
Tin
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
0.5A
Pitch - Mating Interface
0.50mm
Contact Layout Type
A (same side)
Wire/Cable Type
Flat Flex Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.