Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ffc & Fpc Connectors 7Ckt Ra Thruhole Zif Top Contact

  • Mfr # 39532074

  • Zoro # G405914176


product price: $0.68
/ea
Sold in multiples of 150 for $102.00

Key Features

Max. Temp.
80°C
Max. Voltage
200V
Series
5597
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39532074
Zoro #
G405914176
UPC #
822348170142
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm
Mated Height
5.00mm
PC Tail Length
3.50mm

Details

Item
FFC FPC Connector
Max. Temp.
80°C
Max. Voltage
200V
Series
5597
Standards
UL E29179
Sub-Category
FFC/FPC Connectors
Material
Polyester
Hole Center to Center
1.25 mm
Color
Natural
Number of Contacts
7
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin-Bismuth Plated
Contact Finish
Tin-Bismuth Plated
Current Rating
1 A
Temperature Range - Operating
-20° to +80°C
PCB Retention
None
Actuator Type
Slider
Current - Maximum per Contact
1.0A
PCB Mounting
Through Hole
Wire/Cable Type
FFC/FPC
Plating min - Mating
1.016µm
Material - Plating Mating
Tin-Bismuth
UL
E29179
Durability (mating cycles max)
30
Orientation
Right Angle
Stackable
No
Product Name
Easy-On
Material - Plating Termination
Tin-Bismuth
Circuits (Loaded)
7
Material - Metal
Phosphor Bronze
Polarized to PCB
No
PCB Locator
No
Material - Resin
Polyester
Contact Position
Top
Pitch - Mating Interface
1.25mm
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.