Zoro Homepage

Ffc & Fpc Connectors 8Ckt Ra Thruhole Zif Top Contact

  • Mfr # 39532084

  • Zoro # G205914178


product price: $0.87
/ea
Sold in multiples of 150 for $130.50

Key Features

Max. Temp.
80°C
Max. Voltage
200V
Series
5597
Standards
UL E29179
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39532084
Zoro #
G205914178
UPC #
822348170159
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm
PC Tail Length
3.50mm
Mated Height
5.00mm

Details

Item
FFC FPC Connector
Max. Temp.
80°C
Max. Voltage
200V
Series
5597
Standards
UL E29179
Material
Polyester
Hole Center to Center
1.25 mm
Color
Natural
Sub-Category
FFC/FPC Connectors
Number of Contacts
8
Flammability Rating
UL 94V-0
Terminal Finish
Tin-Bismuth Plated
Current Rating
1 A
Number of Rows
1
Contact Finish
Tin-Bismuth Plated
Actuator Type
Slider
PCB Retention
None
Material - Resin
Polyester
Product Name
Easy-On
Pitch - Mating Interface
1.25mm
UL
E29179
Material - Metal
Phosphor Bronze
PCB Mounting
Through Hole
PCB Locator
No
Polarized to PCB
No
Current - Maximum per Contact
1.0A
Material - Plating Mating
Tin-Bismuth
Durability (mating cycles max)
30
Contact Position
Top
Stackable
No
Flammability
94V-0
Wire/Cable Type
FFC/FPC
Material - Plating Termination
Tin-Bismuth
Temperature Range - Operating
-20° to +80°C
Plating min - Mating
1.016µm
Circuits (Loaded)
8
Orientation
Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.