Zoro Homepage

Gwconnect Spring Terminal Insert, Male, 6-Pole, 16A, Silver (Ag) Plated Contact, Size 6B 44X

  • Mfr # 7306.5951.0

  • Zoro # G205980807


product price: $20.15
/ea
Sold in multiples of 4 for $80.60

Key Features

Standards
CSA Listed; UL Listed
Connection Type
Male
Wire Range
26 to 14 AWG
Connection Material
Copper Alloy
Max. Voltage
500V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7306.5951.0
Zoro #
G205980807
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
14-26
Component Size
6B «44x27»
Stripping Length
9.00-11.00mm

Details

Standards
CSA Listed; UL Listed
Connection Type
Male
Wire Range
26 to 14 AWG
Connection Material
Copper Alloy
Max. Voltage
500V
Max. Temp.
125 Degrees C
Poles
6
CSA
256883
Product Name
GWconnect
UL
E249674
Material - Insert
Polycarbonate
Polarized to Mating Part
Yes
Insert Series
S-ES
Current - Maximum per Contact
16.0A
Component Type
Inserts - Spring Terminal
Durability (mating cycles max)
500
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Temperature Range - Operating
-40° to +125°C
Insert Color
Grey
Material - Plating
Silver
Number of Rows
2
Series
93601

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.