
Gwconnect Std-Standard, Single Lever Surface Mount Housing, Die-Cast Aluminum
Mfr # 7810.4503.0
Zoro # G005916471
product price: $51.99
/eaSold in multiples of 10 for $519.90
Key Features
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Color
Gray
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.4503.0
Zoro #
G005916471
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M25
Component Size
10A «49X16»
Details
Mounting Style
Surface Mount
Housing Color
Grey RAL 7037
Standards
CSA Certified; UL E249674
Color
Gray
Material
Aluminum
Finish
Polyester Powder Coated
Max. Voltage
500V
Component Type
Single Lever SMT Housing
Series
93601
IP Rating
IP66
Material - Housing
Die-cast Aluminum
Thread Type
(M) Metric
CSA
256883
Type
STD
Number of Levers
1
Lock to Mating Part
Yes
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674
Product Name
GWconnect
Housing Coating
Polyester Powder
Material - Lever
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.