Headers & Wire Housings 1.27Mm Pf Hdr Lopro Polz Blk .76Au 14Ckt

  • Mfr # 903253014

  • Zoro # G305915242


product price: $3.15
/ea
Sold in multiples of 30 for $94.50

Key Features

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90325
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903253014
Zoro #
G305915242
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90325
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Black
Material
Polyester
Hole Center to Center
1.27 mm
Number of Contacts
14
Number of Rows
1
Contact Finish
Gold over Palladium Nickel
Current Rating
1.2 A
Flammability Rating
UL 94V-0
Orientation
Vertical
Breakaway
No
Durability (mating cycles max)
100
Stackable
No
CSA
LR19980
Lock to Mating Part
Yes
Material - Resin
Polyester
Product Name
Picoflex
Material - Metal
Brass
First Mate / Last Break
No
PCB Retention
Yes
Material - Plating Mating
Gold
Circuits (Loaded)
14
Keying to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Guide to Mating Part
No
Shrouded
No
Polarized to PCB
Yes
Current - Maximum per Contact
1.2A
Pitch - Mating Interface
1.27mm
Glow-Wire Capable
No
UL
E29179
Component Type
PCB Header
Polarized to Mating Part
Yes
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.