Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Cgrid Sl Idt Opt D 15 Sau 8Ckt

  • Mfr # 14563084

  • Zoro # G905909931


product price: $1.65
/ea
Sold in multiples of 55 for $90.75

Key Features

Color
Black
Number of Rows
1
Series
70400
Max. Voltage
250V
Wire Range
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14563084
Zoro #
G905909931
UPC #
-
Country of Origin
Malaysia

Dimensions

Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
0.381 µm
Wire Size (AWG)
24
Wire Insulation Diameter
1.35mm max.

Details

Color
Black
Number of Rows
1
Series
70400
Max. Voltage
250V
Wire Range
24 AWG
Standards
CSA Certified; UL E29179
Material
Polyester Alloy
Wire Type
Discrete
Hole Center to Center
2.54 mm
Terminal Type
IDT or Pierce
Max. Temp.
105°C
Current Rating
3 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
8
Current - Maximum per Contact
3.0A
UL
E29179
Entry Angle
Vertical
Gender
Female
Lock to Mating Part
None
Pitch - Mating Interface
2.54mm
Wire/Cable Type
Discrete Wire, Ribbon Cable
PCB Retention
None
Material - Resin
Polyester Alloy
Stackable
Yes
Material - Plating Termination
Tin
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
Product Name
SL
Durability (mating cycles max)
50
Plating min - Mating
0.381µm
Polarized to Mating Part
Yes
Material - Metal
Phosphor Bronze
Material - Plating Mating
Gold
Circuits (Loaded)
8
CSA
LR19980
Component Type
Housing
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.